METALOPRESS O-ring EPDM

For detailed information, other images and documents, please select individual articles from the following table.

METALOPRESS O-ring EPDM

Ideal for drinking water installations and heating installations

See product details

Available in 9 versions
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
  • Our METALOPRESS stainless steel pipe system is ideal for drinking water installations

  • It offers hygiene, resistance to corrosion and a long service life

  • O-rings made from EPDM (tested in accordance with German quality standard for rubber and plastic components in contact with drinking water [KTW]) for METALOPRESS press fittings with M contour

  • Suitable for sprinklers

  • Suitable for compressed air with an oil content up to class 3

  • Suitable for greywater and rainwater pH>6

  • Glycol mixtures up to 40 % glycol content