Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sort by
For power tools, tools and safety and workwear items. The perforated back panel is suitable for hooks and brackets from the pegboard system
With 12 holding racks for cans with a capacity of up to 300 ml
For cans, buckets, tall packages, spray cans, pressure sprayer bottles, large containers etc.
With 8 holding racks for cartridges with a filling volume of 310 ml
Shelf features a swivel mechanism for three 5 l containers
Suitable for ORSY® cardboard boxes
For equipping with 12 storage boxes in size 3
Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
The perfect solution for reinforcements and hard materials, featuring an innovative and symmetrical head geometry with four cutting edges and a new multi-zone conveyor helix with an optimised diameter
Extremely sharp blade for precision cuts even of fine strips. Ideal for paper, film and thin materials
Versatile, comfortable work glove in original TIGERFLEX design for optimum grip
Reliable cable tie for quickly organising and bundling cables and wires
Tear-resistant LDPE film, suitable for various requirements and applications
Hybrid adhesive for bonding and sealing