PRINETO heating pipe for embedded system PE-RT

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO heating pipe for embedded system PE-RT

See product details

Available in 3 versions
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
  • Polyethylene with increased temperature resistance

  • PE-RT type II in accordance with EN ISO 22391-2

  • With EVOH sheath

  • Oxygen-tight in accordance with DIN 4726

  • Application class 4 in accordance with EN ISO 22391-1

  • Dimension class C in accordance with EN ISO 22391-2

  • Clamped with silver sliding sleeve 16/17 x 2.0