PRINETO PE-HDS FLEX heating pipe for embedded system

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO PE-HDS FLEX heating pipe for embedded system

See product details

Available in 12 versions
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
  • Self-crosslinking polyethylene in accordance with DIN 16892

  • With oxygen-tight EVOH barrier in accordance with DIN 4726

  • Application class 4 in accordance with EN 15875-1

  • Dimension class C in accordance with EN 15875-2

  • 12 and 14 connected with brass-coloured sliding sleeve

  • 17 connected with silver sliding sleeve 16/17 x 2.0
Notice

Crosslinking time up to 65 %: 250 hours with hot water temperature 40 °C


Max. operating temperature until crosslinking after approx. 250 h


after commissioning: 50 °C longitudinal shrinkage: by 1 % (EN 15875-2 allows up to 3 %)