PRINETO FLEX heating pipe for embedded system square, pre-insulated

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO FLEX heating pipe for embedded system square, pre-insulated

Pre-insulated heating pipe for embedded systems

See product details

Available in 1 version
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
  • Rectangular pre-insulated in accordance with German Buildings Energy Act (GEG) - Appendix 5, Table 1, Row 7 for pipelines in floor constructions between heated spaces with different users

  • Self-crosslinking PE-HDS polyethylene in accordance with DIN 16892

  • With oxygen-tight EVOH barrier in accordance with DIN 4726

  • Application class 4 in accordance with EN 15875-1

  • Dimension class C in accordance with EN 15875-2

  • Drawn in closed-cell 7 mm polyethylene insulation (WLG 040) with robust PE outer skin