For detailed information, other images and documents, please select individual articles from the following table.
PRINETO concentrically pre-insulated HD pipe
Multi-layer composite pipe - suitable for sanitary, heating and compressed air applications
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Concentrically pre-insulated in accordance with DIN 1988 and German Building Energy Act GEG (annex 8, 1 a, ligature gg)
- Drawn in closed-cell polyethylene (WLG 040) with robust PE outer skin
- Approval in accordance with DVGW (German association for gas and water) worksheet W 542
- Base pipe made from cross-linked polyethylene (PEX) in accordance with DIN 16892/16893 pipe series S 3.2 (for size 16-32)
- Laser butt-welded with aluminium layer and PE top layer
- Oxygen-tight in accordance with DIN 4726
- Application classes 1, 2, 4 and 5 in accordance with EN ISO 21003-1
- ÖVGW and other national approvals
- Connection with silver sliding sleeve
Cylindrically extruded closed-cell polyethylene soft foam with resistant protective film free of HCFCs and HFCs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!