For detailed information, other images and documents, please select individual articles from the following table.
PRINETO rectangular pre-insulated HD pipe
Multi-layer composite pipe, suitable for heating and drinking water applications
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Rectangularly pre-insulated in accordance with German Building Energy Act (GEG) annex 8
- Drawn in closed-cell polyethylene (WLG 040) with robust PE outer skin
- Laser butt-welded with aluminium layer and PE top layer
- Oxygen-tight in accordance with DIN 4726
- Application classes 4 and 5 in accordance with EN ISO 21003-1
- Connection with silver-coloured sliding sleeve
- Rectangular extruded closed-cell polyethylene soft foam with robust and tear-resistant PE outer skin, completely free of HCFCs and HFCs in accordance with the climate alliance, halogen-free.
- 0878318443 Connection with brass sliding sleeve
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!