- Multi-layer composite pipe
- For plumbing, heating and compressed air
- Approval in accordance with DVGW Worksheet W 542
- Base pipe made from cross-linked PE-X polyethylene in accordance with DIN 16892/16893 pipe series S 3.2 (for size 16-32)
- Laser butt-welded with aluminium layer and PE top layer
- Oxygen-tight in accordance with DIN 4726
- Application classes 1, 2, 4 and 5 in accordance with EN ISO 21003-1
- ÖVGW and other national approvals
- Connection with silver-coloured sliding sleeve
Suitable for plumbing and heating systems
Also suitable for pneumatic systems for air classes 1 to 4 in accordance with ISO 8573
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!