PRINETO concentrically pre-insulated PEX sanitation pipe 16

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO concentrically pre-insulated PEX sanitation pipe 16

See product details

Available in 6 versions
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
  • Cross-linked polyethylene (PEX) in accordance with DIN 16892/16893 pipe series S 3.2

  • Approval in accordance with DVGW Worksheet W 544

  • Fully concentrically pre-insulated in accordance with German Building Energy GEG (annex 8)

  • Drawn in closed-cell polyethylene (WLG 040) with robust PE outer skin

  • Slide-fit with brass-coloured sliding sleeve

  • Application classes 1 and 2 in accordance with EN ISO 15875-1

  • Dimension class A in accordance with EN ISO 15875-2

  • ÖVGW and other local approvals
Notice

Cylindrically extruded closed-cell polyethylene soft foam with resistant protective film, free of HCFCs and HFCs