PRINETO SMART CONNECT controller

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO SMART CONNECT controller

See product details

Available in 1 version
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
  • For automatic regulation of the temperature of each room via radio signal, bidirectional data exchange with the base station

  • Operated using a rotary pushbutton

  • Clear, language-neutral display

  • Additional connection for an external sensor

  • Includes humidity display, setting range 5 °C to 50 °C

  • When combined with the gateway and SMART CONNECT base station, can also be operated via the home network and app

  • Includes two AA batteries