For detailed information, other images and documents, please select individual articles from the following table.
PRINETO EGO actuator
Intelligent autonomous electrothermal actuator for automatic hydraulic balancing of the heating circuits as needed
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- With the EGO actuator, the flow rate for the heating circuit does not need to be set manually
- Fully automatic hydraulic balancing, even for cooling function
- Normally closed, with folding handle for manual opening
- Works in combination with standard two-point room temperature controls
- Heating and cooling control
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!