PRINETO EPS grooved board

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO EPS grooved board

Offers an ideal combination of lightness and stability for versatile applications

See product details

Available in 1 version
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
  • In accordance with DIN EN 13163 and DIN 4108-10 for interior insulation below screed without soundproofing requirements

  • For dry installation of underfloor heating with pipe grooves for tool-free mounting of the HD pipe

  • With aluminium foil for heat distribution

  • Spacing can be 12 cm or 24 cm