- Castellated floor film with impact-resistant knobs made from rigid film for tool-free installation of HD pipe 14-16 and HD heating pipe 16 x 2.0
- For preventing the ingress of screed moisture in accordance with DIN 18560
- Simple and screed-tight panel connection using overlapping knobs on the sides
- Laying spacing 5 cm, diagonal 7 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!