- For connecting PRINETO pipes
The key advantage:
All PRINETO PPSU fittings can be used with the same sleeves and equipment normally used for PRINETO brass fittings, as well as PRINETO HD, flexible and heating pipes
*To make it easier to push the sleeves onto the pipe when connecting dia. 32 fittings, we recommend the use of silicone grease for article no. 0878240430 Apply a thin layer of grease to the inside of the sleeve. This is necessary when working with PRINETO dia. 32 heating pipes.
Suitable for plumbing and heating systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!