- Membrane roll for interior insulation below screed with soundproofing requirements
- Laminated for stapling and preventing the ingress of screed moisture in accordance with DIN 18560
- Grid print 5/10 cm
- 30 mm edge overlap, with self-adhesive strip
- Made from expanded polystyrene
- Thermal conductivity 0.045 W/mK
- Live load on the screed: 4 kN/m²
- Compressibility: 2 mm
Panel heating system accessories
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!