- In conjunction with expander heads, for expanding PRINETO pipes 12-40 before the sliding sleeve connection
- For size 40, the special expander head 40 must be used manually
- Bulk packed, without transport case
For use in combination with expansion heads
The special 40 mm expander head must be used for the 40 mm pipe
Regularly lubricate the expander wedge of the pliers with high-performance grease (e.g. Würth WGF)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!