- PE-S/Al/PE-RT multi-layer composite pipe
- Inner liner made from self-crosslinking polyethylene
- Aluminium sheath provides oxygen tightness
- Top layer made from polyethylene with increased temperature resistance
- Connection with brass-coloured sliding sleeve
For use in embedded heating systems in accordance with application class 4.
The operating conditions for the PE-S/AL/PE-RT panel heating system are as set out in DIN EN ISO 21003. The pipe systems are categorised into application classes. These specify the maximum operating temperatures over a defined period (based on a life cycle of 50 years).
Operating temperatures:
20 °C for 2.5 years
+40 °C for 20 years
+60 °C for 25 years
+70 °C for 2.5 years
Malfunction temperature: 100 °C for up to 100 hours
permissible operating pressure: 10 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!