Parking assistance system assembly kit 9 pieces
Parking assistance system assembly kit 9 pieces - 1
Parking assistance system assembly kit 9 pieces - 2
Parking assistance system assembly kit 9 pieces - 3
Parking assistance system assembly kit 9 pieces - 4
Parking assistance system assembly kit 9 pieces - 5
Parking assistance system assembly kit 9 pieces - 6
Parking assistance system assembly kit 9 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Parking assistance system assembly kit 9 pieces

Suitable for the professional installation of plastic holders for parking assistance systems

See product details

Available in 1 version
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
  • The cordless clamp welding device is used for mounting using either adhesive or clamp welding

  • Supplied MV clamp has been specially developed for parking system plastic holders

  • Not too much melting due to a visual stop, thus preventing leakage at the front of the bumper

  • Also suitable for repairing plastic components in the automotive sector


Scope of delivery


  • 1 cordless clamp welding device Plasto Clip

  • 1 charger 12 V DC/0.5 A

  • 1 x 100 welding clamps type MV

  • 1 tin stick, wedge shaped 38 x 180 x 38 mm

  • 1 tin stick, spatula shaped 30 x 250 x 12.5 mm

  • 1 heavy-duty side cutters 140 mm, with 2-C handle

  • 1 Klebfix 4-in-1 superglue, 4 g

  • 1 Klebfix GEL superglue, 3 g

  • 1 Superglue, Klebfix 2C, 10 g
Notice
  • Mounted using the cordless clamp welding device, processing up to 300 clamps per battery charge (at 15 W)

  • 2 power levels, level 1 for thin-walled materials and level 2 for fast work results

  • Includes LED light for optimum illumination of the working area

  • Additional clamp types (V, M, S, W) are available as an option


  • Fixing/mounting using adhesive method with 3 different special adhesives depending on the application

  • Klebfix 4-in-1 superglue application with brush cap for use in hard to reach areas

  • Klebfix GEL superglue for vertical applications, as the adhesive does not run away uncontrollably

  • Superglue, Klebfix 2C for bridging large clearances