Stored pressure fire extinguisher NEURUPPIN WD6 F-500

For detailed information, other images and documents, please select individual articles from the following table.

Stored pressure fire extinguisher NEURUPPIN WD6 F-500

Particularly suited to rubber, plastic and lithium battery fires.

See product details

Available in 2 versions
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
Burning lithium-ion batteries, rubber tyres or plastics requires a particularly effective extinguishing agent to successfully fight the fire.
The stored pressure fire extinguishers of the NEURUPPIN WD F-500 series are in their element: The environmentally friendly extinguishing agent, which is protected against frost to -30 °C, attacks the fire quickly and effectively. It consists mainly of water and the fluorine-free additive F-500 encapsulator agent. F-500 encapsulates and smothers fuels and flammable gases. What's more, the extinguishing agent quickly reduces heat.
Notice

Usable life: 6 years

DIN EN3, PED, CE, DIN EN ISO, MED, assured sustainability