Pneumatic staple gun DKG 416
Pneumatic staple gun DKG 416 - 1
Pneumatic staple gun DKG 416 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic staple gun DKG 416

Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm

See product details

Available in 1 version
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
  • Reduced noise levels due to integrated silencer for improved user protection and less noise for people in the surrounding area

  • Minimised risk of injury due to trigger with safety lock, which reliably prevents accidental actuation of the mechanism

  • Long service life due to the air filter integrated in the handle, which prevents the ingress of dust and dirt and permanently protects the mechanics

  • Low-fatigue working due to lightweight magnesium housing and rubberised handle for optimal grip and excellent handling
Notice

Plug-in nipple not included in the scope of delivery.