For detailed information, other images and documents, please select individual articles from the following table.
PM 15-200 E COMPACT polisher
Offers powerful 1,500 W performance and is ideal for precise polishing with a maximum polishing element diameter of 180 mm
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Powerful and efficient for professional polishing work due to high power input
- Versatile with variable speed control for different materials and surfaces
- Safe working due to protective insulation, which provides additional protection against electric shocks
- Compatible with a wide range of polishing elements due to the standardised thread type
- Effortless working due to light tool weight
- Long cable lengths enable flexible working even when further away from the socket
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!