The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Profile cylinder measuring key, type A
For measuring profile cylinder or key switch on garage doors
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
With integrated measuring unit
A measuring unit for measuring the length of the cylinder is located on the shank of the profile cylinder measuring key.
Carrier for locks with PC perforation
Allows lock to be locked without cylinder.
Square drive 6 mm, 7 mm and 8 mm.
With integrated bottle opener.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!