For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- NVX series couplings are highly versatile and compatible with all manufacturer models, except 1/2" size, which is replaceable according to ISO 7241-A.
- Highly energy-efficient with low pressure drop and high flow rate thanks to flow-optimised design.
- High-quality zinc-plated surfaces provide exceptional corrosion resistance
| Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeable |
| -25°C to +125°C | MATE 500 (CRIII) | Plate valve | Coupling disconnection | Not allowed | Steel | • FASTER - NV • Stucchi - IR-V • DNP - PDV1/PDS • Parker - 4000 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!