Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Ratchet magazine screwdriver Automotive/metalwork type 2
Ratchet magazine screwdriver  Automotive/metalwork type 2 - 1
Ratchet magazine screwdriver  Automotive/metalwork type 2 - 2
Ratchet magazine screwdriver  Automotive/metalwork type 2 - 3
Ratchet magazine screwdriver  Automotive/metalwork type 2 - 4
Ratchet magazine screwdriver  Automotive/metalwork type 2 - 5
Ratchet magazine screwdriver  Automotive/metalwork type 2 - 6
Ratchet magazine screwdriver  Automotive/metalwork type 2 - 7

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet magazine screwdriver Automotive/metalwork type 2

Equipped with 12 bits

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Blade: Circular blade with magnet, bright chrome-plated



Tip: DIN 3126-D 6.3



High-performance ratchet screwdriver


28 teeth, max. torque 20 Nm.



Powerful and fast screwing action


One-handed screwing action, easy to change direction whilst working without using the other hand.



Advantage of the ratchet function


No need to reposition hand. This enables fast, efficient operation in any assembly situation.



2-component handle


Very slim ratchet screwdriver for optimum power transfer and comfortable handling.



Bit magazine for max. 12 bits


Extendible, rotating magazine lets you find the bit you need quickly.



1/4-inch bit with colour coding


Quickly find the bit you need with the Würth colour coding system – the right bit for every screw.



Snap lock


Audible click confirms secure locking of bit magazine.