Retrofit step For runged aluminium single-section ladders
Retrofit step For runged aluminium single-section ladders - 1
Retrofit step For runged aluminium single-section ladders - 2
Retrofit step For runged aluminium single-section ladders - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Retrofit step For runged aluminium single-section ladders

Comfortable and safe standing position according to TRBS 2121 Part 2. With tested slip resistance

See product details

Available in 4 versions
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
  • 80 mm deep steps with grooved surface, slip resistance class R12 according to DIN 51130

  • Precision-fit, positive-locking clamp, screw connection, simply attach and tighten

  • May remain on the ladder during transport

  • Curved front surface, for pain-free leg support from the retrofit step above
Application area