For detailed information, other images and documents, please select individual articles from the following table.
PERFECT rim cleaner
Powerfully cleans all acid-resistant aluminium and steel rims
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Highly acidic rim cleaner removes stubborn dirt and burnt-on brake dust from steel rims and sealed aluminium rims
Not suitable for polished aluminium rims, chrome rims, magnesium or stainless steel rims. Observe the reaction time! Do not spray on warm or hot rims or on paint! Do not allow to dry. Severe temperature fluctuations and direct sunlight may cause discolouration, but this does not affect product performance. Protect product from frost.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Suitable for steel rims and acid-resistant light metal rims.
Allow rims to cool before use, cool with water if necessary. Depending on the degree of dirt, dilute the product 1:1 to 1:10 with water. Spray rims evenly from a short distance away. Leave to take effect for max. one minute. Loosen extreme dirt at the edges with a brush. Then rinse thoroughly with a high-pressure washer. Rinse the hole circle and the brake calliper intensively.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!