For detailed information, other images and documents, please select individual articles from the following table.
Roof collar WÜTOP roof seal
Roof collar for fast and permanent sealing of roof openings on pitched roofs.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Creped aluminium with butyl coating for high elasticity and optimal adaptation to the substrate
Permanent seal, weather- and UV-resistant.
Extremely strong, solvent-free adhesive with excellent resistance to ageing
Tapered sealed connecting pieces with long, flexible grommet
Strain relief and optimal compensation of component movements
The substrate must be dry and free from grease, chips and dust. Porous and absorbent surfaces, such as brick etc. must be pretreated with primer spray.
The sleeve must be selected as appropriate for the duct dimensions to ensure a permanent seal and strain relief. The grommets are talc-powdered ex works. In the case of insufficient sliding properties, please use the talcum powder sachet included and apply to the inner grommet or cable.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Permanent sealing of openings on pitched roofing, e.g. solar system or thermal energy unit mounts, hanger bolts and antenna masts.
Pull sleeve over the pipe. Pull off the protective film. Press the adhesive collar on firmly using a press-on roller. Folds and kinks should be avoided or rolled out carefully.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!