A 111 door handle
A 111 door handle - 1
A 111 door handle - 2
A 111 door handle - 3
A 111 door handle - 4

For detailed information, other images and documents, please select individual articles from the following table.

A 111 door handle

The A 111 door handle is made of stainless steel and has a polished/matt appearance

See product details

Available in 3 versions
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
Simple assembly and best-possible hold


Handles and base rosette are mounted separately for greater ease of access and are attached using sheet metal screws end-to-end.



High-quality handle mount


Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability when used.

Notice

Door handle fittings include an unmounted square or spindle with front drill hole ■ 8 mm

Specified dimensions not binding. Subject to technical changes!