For detailed information, other images and documents, please select individual articles from the following table.
A 55 door handle
High-quality stainless steel fitting with square screw-on rosette
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Easy installation: Handles and base rosette are mounted separately for easier access and are attached using exclusively metric screws
- High-quality handle bearing
- Fitted with return springs on both sides
Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm.
Can be used in private living areas and public areas.
The collars are screw-mounted onto the base rosettes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!