For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Material: brass
- Spring-mounted handle on rosette: Ensures that the handle returns to the horizontal position after being pressed.
- End-to-end mounting: Best possible hold for the rosette.
- For door thicknesses from 38 mm to 42 mm: Can be used for all common interior doors.
- For bedroom and bathroom doors: Enables entire apartments to be kitted out.
Installation tip:
Winding a soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.
Additional items:
- Room locks
- Profile cylinders
- Locking systems
- Room door hinges
- Ventilation grilles
- Door stoppers
- Furniture handles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!