For detailed information, other images and documents, please select individual articles from the following table.
BMH 52-BL rotary hammer drill/demolition hammer
Powerful, brushless and anti-vibration 12 kg rotary hammer drill and demolition hammer with SDS-max drive arbor
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The constant speed control keeps the motor speed consistent at all times.
Comfortable chiselling work
The additional self-holding function means that the switch does not have to be held down continuously during longer periods of chiselling work.
Adjustable drilling and impact power
The drilling and stroke rate can be adjusted as needed using the variable speed control.
Brushless motor technology
The brushless motor does not require carbon brushes, which eliminates typical wear parts and achieves consistently high performance and increased durability.
Effortless work
The anti-vibration system protects the user's joints, while the 12 chisel positions ensure maximum operating comfort.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!