For detailed information, other images and documents, please select individual articles from the following table.
Screw anchor W-SA, type O
Ring anchor, supplied with setting tool
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Anchorage via positive locking
- The threads cut into the concrete when the anchor is screwed into the pre-drilled hole
- Small drill hole depth
- Small drill hole diameter
- Immediate load-bearing capacity — no waiting times
- Virtually no expansion effect, enabling minimal edge and axial clearance to be maintained
- Quick, easy installation by screwing the screw anchor into the drill hole
- Can be fully removed quickly and easily
- The anchor may be used for anchoring with primarily static loads
- Can be used in concrete < B25, compression-resistant natural stone, solid sand-lime brick, solid brick, clinker bricks (without approval)
- W-SA can be used in dry indoor areas
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!