For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Contents:
TX screwdriver with hole: 10, 15, 20, 25, 30
TX screwdriver: 08
Tyre profile I depth gauge
T-handle socket wrench size 10
Screwdriver: 0.4x2.5, 0.6x3.5, 0.8x4.5,1.0x5.5, 1.2x7.0, 1.6x9.0
PH1, PH2, PH3
Valve insertion/removal tool, 2C cutter
Tape measure 3 m, telescopic magnet
Foam part empty: 0955 900 813
Foam part size: 550 x 400 x 37 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!