Limited edition ZEBRA design PH/slotted screwdriver set 5 pieces with hex bolster, roll stop and hexagon shank
Limited edition ZEBRA design PH/slotted screwdriver set 5 pieces with hex bolster, roll stop and hexagon shank - 1
Limited edition ZEBRA design PH/slotted screwdriver set 5 pieces with hex bolster, roll stop and hexagon shank - 2
Limited edition ZEBRA design PH/slotted screwdriver set 5 pieces with hex bolster, roll stop and hexagon shank - 3
Limited edition ZEBRA design PH/slotted screwdriver set 5 pieces with hex bolster, roll stop and hexagon shank - 4
Limited edition ZEBRA design PH/slotted screwdriver set 5 pieces with hex bolster, roll stop and hexagon shank - 5
Limited edition ZEBRA design PH/slotted screwdriver set 5 pieces with hex bolster, roll stop and hexagon shank - 6
Limited edition ZEBRA design PH/slotted screwdriver set 5 pieces with hex bolster, roll stop and hexagon shank - 7
Limited edition ZEBRA design PH/slotted screwdriver set 5 pieces with hex bolster, roll stop and hexagon shank - 8
Limited edition ZEBRA design PH/slotted screwdriver set 5 pieces with hex bolster, roll stop and hexagon shank - 9

For detailed information, other images and documents, please select individual articles from the following table.

Limited edition ZEBRA design PH/slotted screwdriver set 5 pieces with hex bolster, roll stop and hexagon shank

Set of 5 screwdrivers in limited ZEBRA edition with hex bolster, roll stop and hexagon shank for optimal handling

See product details

Available in 1 version
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
High-quality screwdriver assortment with multi-component handle.


  • Attractive ZEBRA design.

  • Ergonomic handle for safe and comfortable working.

  • Hexagon shank for high power transmission.

  • Integrated hex bolster for applying extra torque to loosen stubborn screws.

  • Size marking on the shank and the end of the handle.


Roll stop


  • The flat sides of the screwdriver handle prevent the screwdriver from rolling away


Hanging hole


  • Can be used with a hook up to a max. diameter of 6 mm


Scope of delivery


  • 1 colour-coded screwdriver each of PH1, PH2

  • 1 slotted screwdriver each of 0.8 x 4 mm, 1.2 x 6.5 mm, 1.6 x 8.0 mm