For detailed information, other images and documents, please select individual articles from the following table.
See-through flap disc OSF II (one-step finish)
Weld seam removal and precision finish grinding in one step with see-through segments for precise and straightforward grinding
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
3-in-1
- First, grind the weld seam
- Then blend it
- Finally, perform the finish grinding
Faster and easier
- The high-performance CERALINE ceramic abrasive grain combined with RED PERFECT 3D non-woven nylon abrasive reduces the number of work steps to save you an enormous amount of time
- The see-through segments enable significantly more precise and straightforward grinding of weld seams
- RED PERFECT 3D non-woven nylon abrasive produces a constant, low Ra value (high surface quality)
- Grinding without changing shape
- Grinding weld seams and finishing in one step
- Free of iron, chlorine and sulphur (≤ 0.1 %)
- Can be used with variable-speed angle grinders
- The surface quality is an expression of the roughness (Ra value)
- For direct use on variable-speed angle and fillet weld grinders
- For corner seams on round pipes
Only use with variable-speed angle grinders.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!