Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Concealed shelf support, type D With 3D adjustment
Concealed shelf support, type D With 3D adjustment - 1
Concealed shelf support, type D With 3D adjustment - 2

For detailed information, other images and documents, please select individual articles from the following table.

Concealed shelf support, type D With 3D adjustment

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Shelf support with knurling, thus fits securely in the drill hole

  • Load-bearing capacity: can support an evenly distributed load of 85 kg per m², maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm


3D adjustment


  • Adjust the height by using slots

  • Adjust the sides by loosening the bolt and sliding it along the slot

  • Adjust the tilt with two M6 screws with cross recess: adjust and correct with precision

Specified dimensions not binding. Subject to technical changes!