For detailed information, other images and documents, please select individual articles from the following table.
Sidewall lining
Interior lining provides effective protection of the cargo area to prevent damage to the vehicle wall during transport
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Lightweight plastic sidewall made from 4 mm thick polypropylene
- Profiled exactly to vehicle specifications
- Resistant to almost all organic solvents and greases as well as most acids and alkalis
- 100 % recyclable
- Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries
- Resistant to corrosion and rotting
- Thermally and acoustically insulating
- Impact-resistant
- Includes fastening material
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!