For detailed information, other images and documents, please select individual articles from the following table.
Slope correction For terrace support
Consisting of 2 cylindrical parts that compensate a horizontal incline of 0 to 5 % through simple rotation
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Slope correction
- Adjustable from 0 % to 5 %
- Placed under the base of the stilt bearing
- The height of the slope correction +14 mm must be added to the height of the adjustable stilt bearing
- The wrench base allows selected positioning of the balancer on the ground when adjusting the height of the stilt bearing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!