For detailed information, other images and documents, please select individual articles from the following table.
ISO-Fix spacer strip
Sturdy, environmentally friendly spacer with a wide contact surface for laying on insulation, soft surfaces or films.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Large recesses allow a good concrete flow and prevent cavities from forming in the area of the spacer. The embossed concrete cover prevents the risk of confusion during use
- ISO-Fix is made of a cold-resistant, PVC-free, recycled plastic
- PU specifications are in metres
- Supply length 200 cm, easily divisible into 100 cm pieces using snap-in closure
- Tested in accordance with DBV (German Concrete and Construction Engineering Association) technical data sheet on spacers - Eurocode 2, November 2019 version
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!