For detailed information, other images and documents, please select individual articles from the following table.
QUIX spacer strip
Wave-shaped spacer with good concrete flow for horizontal formwork with a width of 60 mm.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Large recesses and offset contact surface on the formwork prevent cavities from forming even when using coarse-grained concrete.
- Continuously extendable and rotatable using push-in connector. Small contact surface on the formwork due to slightly rounded feet, making it ideal for applications with exposed concrete.
- Packaging units and available sizes (standard length: 1.00 m)
PU specifications are in metres
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!