Woven polyester strapping for SPANNFIX strapping system
Woven polyester strapping for SPANNFIX strapping system - 1
Woven polyester strapping for SPANNFIX strapping system - 2
Woven polyester strapping for SPANNFIX strapping system - 3

For detailed information, other images and documents, please select individual articles from the following table.

Woven polyester strapping for SPANNFIX strapping system

The extra-strong woven polyester strapping for the WÜRTH SPANNFIX system is ideal for strapping together heavy packaged goods

See product details

Available in 2 versions
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
Extra strong


  • Strapping is more rigid due to cold glue

  • A higher system strength is achieved in combination with our phosphated metal clips with a rough surface

  • Easily bundles sharp-edged and heavy material such as firewood, glued laminated timber, structural timber, glass panels, stone slabs and much more

  • Ideal for industry as well as for workshops, shipping companies, hauliers, sawmills and more

  • Withstands UV radiation, humidity and weather conditions


Extra safe


  • Does not split or tear, making it ideal for bundling and strapping

  • Easy to re-tighten if the volume of packaged goods decreases

  • Does not leave scratches or rust stains on the product

  • Largely resistant to chemicals

  • Doesn't loosen, even during long storage periods

  • No sharp edges, therefore no risk of injury


Extra flexible


  • As sturdy as steel strapping, but adapts better to all shapes

  • Easy to secure by hand or with the tensioner

  • Five times lighter than steel strapping, making it easier to transport

  • Can be used multiple times, saving costs

  • Available in different widths and tensile strengths

Notice
  • Strap the goods several times if there are likely to be impact loads during transport

  • Make sure that any sharp edges on the cargo are facing inwards where possible

  • Combine the strapping with phosphated metal clips (rougher surface) for full tensile strength and system strength

  • If you use zinc plated (smooth) clips, the strapping may slip back out of the clip

  • Secure cargo properly using anti-slip mats and lashing straps when lashing bundled goods on the loading area
Application area