METALOPRESS ECONOMY stainless steel pipe

For detailed information, other images and documents, please select individual articles from the following table.

METALOPRESS ECONOMY stainless steel pipe

Corrosion-resistant stainless steel pipe system for heating installations

See product details

Available in 20 versions
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
  • Ideal for heating installations

  • It offers resistance to corrosion and a long service life

  • Press contour M: Quick and simple installation of the press fittings

  • O-rings made from EPDM, tested in accordance with the German drinking water standard (KTW)

  • Tolerances in accordance with EN ISO 1127
Notice

The minimum order value of the 6 m rods is 3,000.00 € per order. (Dimensions can be combined)



Delivery time approx. 1 week.