- Our METALOPRESS stainless steel pipe system is ideal for drinking water installations
- It offers hygiene, resistance to corrosion and a long service life
- DVGW-tested and approved
- Simple and quick installation by press fitting (M press contour)
- Tolerances in accordance with EN ISO 1127
The minimum order value of the 6 m rods is 3,000.00 € per order. (Dimensions can be combined)
Delivery time approx. 1 week.
Drinking water and heating installations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!