Bond and Seal All-in-One structural adhesive
Bond and Seal All-in-One structural adhesive - 1
Bond and Seal All-in-One structural adhesive - 2
Bond and Seal All-in-One structural adhesive - 3

For detailed information, other images and documents, please select individual articles from the following table.

Bond and Seal All-in-One structural adhesive

Hybrid-based sprayable and brushable seam sealant for restoring the original structure

See product details

Available in 2 versions
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
Sprayable and brushable


  • One product for two applications

  • Broad range of OEM structures can be readily reproduced


Solvent-free


  • No material shrinkage after drying

  • Satisfies the latest environmental protection requirements


Permanently elastic once hardened


  • Minimises the formation of cracks in the paint, which can be caused by vibrations or compressive loads

  • Excellent stone chip protection

  • Resistant to mechanical damage


Can be painted over up to five days later


  • Can be painted over both before skin formation (wet-in-wet) and also up to five days later with all commercially available paints

  • Ideally suited for painting over with water-based paints


UV-resistant


Very good ageing behaviour, even at unpainted seams



Very broad adhesive range


  • Adheres to most surfaces without priming

  • Permanent connections


Isocyanate-free, PVC-free and silicone-free

Notice

Preliminary tests are required with critical surfaces such as PE, PP, PS, PC, PMMA and PTFE. The best adhesion between the paint and the sealant is achieved when the material is painted as soon as possible following application. Different ambient temperatures can affect the processing properties (consistency).

Application area

Bond + Seal products

B+S


0890 100 1 - 6


0890 100 111 - 3


0890 100 181 - 3


0890 100 11 + 13

B+S Power


0893 235 1


0893 235 2


0893 235 3

B+S Fast


0890 100 710


0890 100 720


0890 100 730

B+S Combi


0893 236 110


0893 236 120


0893 236 130

Metal

Aluminium

1

4

1

1

Leadxxxx
Stainless steel

1

4

1

1

Copper

1

1

1

1

Brass

1

1

1

1

Steel/iron

1

4

1

1

Zinc

1

4

1

1

Plastics

ABS

2

2

2

x
GRP

2

2

2

Rubber/neoprenexxx

Rigid foams

2

2

2

PExxxx
PMMA

5

5

5

-
Polyamide

5

5

5

Polycarbonate = PC

5

5

5

-
Polystyrene (not foam!)

2

2

2

-
PP----
PTFE----
Polyurethane = PU

2

2

2

Hard PVC

2

4

2

Silicone----
Styrofoam----

Surface must be pre-treated; refer to the technical data sheet for the relevant application.



1. Prime with Primer for Metal 0890 100 61


2. Prime with Primer for P/W/S 0890 100 62


3. Pre-treat with Penetrating Primer 0890 545 10


4. Pre-treat with Activating Cleaner, 0890 100 60


5. Varioprimer safe + easy, 0890 024 021/0890 024 101

Bond + Seal products

B+S


0890 100 1 - 6


0890 100 111 - 3


0890 100 181 - 3


0890 100 11 + 13

B+S Power


0893 235 1


0893 235 2


0893 235 3

B+S Fast


0890 100 710


0890 100 720


0890 100 730

B+S Combi


0893 236 110


0893 236 120


0893 236 130

Painted surfaces

Two-part paints, stove enamels,
Cathodic dip painted panels

4

4

4

4

Wood and wooden materials

Wood (including MDF, chipboard)

2

2

2

2

Laminated panels (Resopal, Ultrapas)

4

4

4

l
HPL

4

4

4

4

Decorative panels

Cork

2

2

2

Stone and construction materials

Concrete

2

2

2

2

Bituminous surfaces----
Aerated concrete, gypsum, gypsum plasterboard

3

3

3

3

Synthetic stone (Corian, Varicor)

2

2

2

Delicate natural stone (e.g. marble)----
Natural stone, brick

2

2

2

2

Cement fibreboards

3

3

3

Other

Enamel

5

4

5

4

Glass

5

4

5

4

Fibre glass----
Mirror----
Porcelain, ceramic, tiles

5

4

5

5

Paper

Cardboard

Mesh----
Leather----

Surface must be pre-treated; refer to the technical data sheet for the relevant application.



1. Prime with Primer for Metal 0890 100 61


2. Prime with Primer for P/W/S 0890 100 62


3. Pre-treat with Penetrating Primer 0890 545 10


4. Pre-treat with Activating Cleaner, 0890 100 60


5. Varioprimer safe + easy, 0890 024 021/0890 024 101

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.