For detailed information, other images and documents, please select individual articles from the following table.
Support clip, type BE1
Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- With straight and angled flange ≤ 5°
- Usable spacers: Type BF2, BG2
- The adjustment screw at the rear of the clip is used to adjust the clip to the flange.
- Type BE1 features a depression to secure the head of the hexagonal bolt while the nut is tightened.
Type BE1 is particularly recommended when it is not possible to precisely determine the flange thickness or when the flange thickness varies within a structure.
Recommended tensile load
The values for the tensile load apply to a clamped connection (4 bolts), with loading in direction of screw axis.
Recommended transverse load
The values for the transverse load apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis."
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!