THERMANIT GE-316L welding rod TIG welding rod CrNi

For detailed information, other images and documents, please select individual articles from the following table.

THERMANIT GE-316L welding rod TIG welding rod CrNi

See product details

Available in 2 versions
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
TIG welding rod and wire type 316L/19 12 3 L for connection and buildup welding on non-stabilised austenitic CrNi(N) and CrNiMo(N) steels and cast steels of the same or similar types.


  • Corrosion resistance similar to that of low-carbon, stabilised austenitic 17/12/2 CrNiMo steels/cast steels of the same type

  • Weld material has excellent toughness down to -196 °C

  • Resistant to intercrystalline corrosion. Max. operating temperature 400 °C