Hexagonal nut with flange, self-tapping
Hexagonal nut with flange, self-tapping - 1
Hexagonal nut with flange, self-tapping - 2
Hexagonal nut with flange, self-tapping - 3
Hexagonal nut with flange, self-tapping - 4
Hexagonal nut with flange, self-tapping - 5

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with flange, self-tapping

Self-tapping hexagonal nut with flange, steel similar to grade 10, zinc flake

See product details

Available in 4 versions
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
Fast and simple — the nut that makes your assembly/disassembly processes even more efficient



Reliable screwing process


Removal of process residues in the thread (e.g. weld spatter and coating residue)


  • Nuts do not seize when screwing in and out

  • Nominal coat thickness is retained

  • No additional work steps required for post-processing


Joins without the need for subsequent machining


Bolt threads formed by thread rolling


  • Direct screwing by applying a standard metric thread to a suitably adjusted bolt geometry

  • Controlled self-locking

  • Greater strength than machined threads