SF 1050 TILT table frame
SF 1050 TILT table frame - 1
SF 1050 TILT table frame - 2
SF 1050 TILT table frame - 3
SF 1050 TILT table frame - 4
SF 1050 TILT table frame - 5
SF 1050 TILT table frame - 6
SF 1050 TILT table frame - 7
SF 1050 TILT table frame - 8
SF 1050 TILT table frame - 9

For detailed information, other images and documents, please select individual articles from the following table.

SF 1050 TILT table frame

Electrically height-adjustable, with integrated tabletop tilt of +/- 5° for an upright posture. The new standard for an ergonomic sit-stand workstation.

See product details

Available in 4 versions
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
Tilting tabletop for improved ergonomics


  • Hands and wrists are in a more neutral position.

  • Forearms and elbows are under less strain.

  • Shoulders are naturally lowered.

  • Results in a natural head position with a slightly lowered gaze, producing an upright posture.


Versatile and individually adjustable


  • Width-adjustable telescopic crossbeams in increments of 50 mm.

  • Suitable for tabletops with dimensions: Width 1,200 to 1,800 mm, depth 750 to 800 mm and tabletop thickness 25 mm.

  • With 230 V electric drive and operating unit for direct connection to the plug socket by means of a Euro plug with a power cable length of 1.80 m.

  • In 4 trendy colours, crossbeams in black.


Safe and convenient height adjustment via hand switch


  • Hand switch with 3 memory presets and height display; display switches off after approx. 1 minute.

  • With automatic soft start/stop function: When the buttons are pressed, the table moves up or down without delay.

  • Built-in collision detection: Table stops and reverses direction to prevent collision.

  • For body heights up to approx. 1.95 m.

  • Safe and robust: 2-stage lifting for greater stability.


Tilt adjustment


  • 5° forwards or backwards via the slotted hole.

  • Then secure with fixing screws.


Scope of delivery: box 1


  • 2x lifting columns with motor

  • 1x controller with 1.80 m power cable

  • 1x hand switch

  • 1x operating instructions


Scope of delivery: box 2


  • 1x fastening material

  • 4x end caps

  • 4x adjustable feet

  • 2x tabletop supports

  • 4x spacers (tilt)

  • 4x special screws (tilt)

  • 2x telescopic crossbeams, black powder-coated

  • 2x foot stabilisers
Notice

The spacers must be fitted in order for the tabletop to be tilt-adjustable. Observe the installation instructions.