Telescopic ladder with safety feet set 2 pcs

For detailed information, other images and documents, please select individual articles from the following table.

Telescopic ladder with safety feet set 2 pcs

Adjustable safety feet for full ground contact wherever you set up your ladder. Safety ladder feet can be adjusted so you always feel safe while working.

See product details

Available in 1 version
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
Telescopic function provides flexibility


  • Allows the ladder to be adjusted to the required length

  • Space-saving and compact during transport and storage

  • Can be used flexibly in the tightest of spaces due to the minimum pivoting radius

Simple and safe


  • Triangular strut design to prevent twisting

  • Easy to extend and locks automatically. The protruding red buttons under each step indicate when the ladder is ready for use

  • Built-in shock absorbers ensure retraction is controlled and reduce the risk of pinching

  • Angled and grooved steps (80 mm) for a secure footing

  • Non-slip ladder feet

  • Load capacity up to 150 kg

  • Folding section for stand extension

  • Conforms to EN-131


Technical information on ladder:


Material: aluminium


No. of rungs: 1 x 13


Rung spacing: 300 mm


Rung dimensions: 80 x 40 mm


Load: 150 kg


Leaning ladder: Min./max. length: 0.93-4.10 m


Leaning ladder: Width: 0.46 m


Leaning ladder: Max. stand height: 3.10 m


Leaning ladder: Max. reach height: 5.1 m


Transport dimensions: 0.93 x 0.56 x 0.12 m


Weight: 17.60 kg