For detailed information, other images and documents, please select individual articles from the following table.
PLUS trapezoidal sheet metal rail with EPDM seal
For easy installation on aluminium and steel trapezoidal sheet metal coverings or sandwich element coverings
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
PLUS design for aluminium and steel trapezoidal sheet metal coverings
- Chip-free mounting using special DBS thin sheet metal screws
AS PLUS design for aluminium and steel trapezoidal sheet metal coverings, as well as for sandwich elements
- Chip-free mounting using special DBS thin sheet metal screws for aluminium and steel trapezoidal sheet metal coverings for a simple elevation option
- Mounting in the substructure and direct force transfer of loads into the purlins with SANDWICH PIASTA® drilling screws, for sandwich elements
The trapezoidal sheet metal rail must rest flat and across the middle of two raised beads.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!